- 20 mm I.D
| Bearing Type | Plain Spherical |
| Total Height | 101 mm |
| Type | Pillo Ball |
| Thread Size | M20 x 1.5 |
| I.D. | 20 mm |
| Ball Dia. | 1 3/8 in, 34.925 mm |
| Thread Type | ISO Standard 1000 |
| Head Diameter | 46 mm |
| Weight | 0.748 LB |
| EAN or UPC | 4549557049583 |
| Bearing Type | Plain Spherical |
| Total Height | 101 mm |
| Type | Pillo Ball |
| Thread Size | M20 x 1.5 |
| I.D. | 20 mm |
| Ball Dia. | 1 3/8 in, 34.925 mm |
| Thread Type | ISO Standard 1000 |
| Head Diameter | 46 mm |
| Weight | 0.748 LB |
| EAN or UPC | 4549557049583 |