- 16 mm I.D
| Thread Type | ISO Standard 1000 |
| Type | Pillo Ball |
| I.D. | 16 mm |
| Thread Size | M16 x 2 |
| Total Height | 85 mm |
| Bearing Type | Plain Spherical |
| Ball Dia. | 1 1/8 in, 28.575 mm |
| Head Diameter | 38 mm |
| Weight | 0.407 LB |
| EAN or UPC | 4549557049514 |
| Thread Type | ISO Standard 1000 |
| Type | Pillo Ball |
| I.D. | 16 mm |
| Thread Size | M16 x 2 |
| Total Height | 85 mm |
| Bearing Type | Plain Spherical |
| Ball Dia. | 1 1/8 in, 28.575 mm |
| Head Diameter | 38 mm |
| Weight | 0.407 LB |
| EAN or UPC | 4549557049514 |