- 14 mm I.D
| Total Height | 77 mm |
| Thread Type | ISO Standard 1000 |
| Ball Dia. | 1 in, 25.4 mm |
| Thread Size | M14 x 2 |
| I.D. | 14 mm |
| Bearing Type | Plain Spherical |
| Head Diameter | 34 mm |
| Type | Pillo Ball |
| Weight | 0.277 LB |
| EAN or UPC | 4549557049460 |
| Total Height | 77 mm |
| Thread Type | ISO Standard 1000 |
| Ball Dia. | 1 in, 25.4 mm |
| Thread Size | M14 x 2 |
| I.D. | 14 mm |
| Bearing Type | Plain Spherical |
| Head Diameter | 34 mm |
| Type | Pillo Ball |
| Weight | 0.277 LB |
| EAN or UPC | 4549557049460 |