- 12 mm I.D
| Bearing Type | Plain Spherical |
| Thread Type | ISO Standard 1000 |
| Total Height | 69 mm |
| I.D. | 12 mm |
| Head Diameter | 30 mm |
| Ball Dia. | 7/8 in, 22.225 mm |
| Thread Size | M12 x 1.75 |
| Type | Pillo Ball |
| Weight | 0.187 LB |
| EAN or UPC | 4549557049408 |
| Bearing Type | Plain Spherical |
| Thread Type | ISO Standard 1000 |
| Total Height | 69 mm |
| I.D. | 12 mm |
| Head Diameter | 30 mm |
| Ball Dia. | 7/8 in, 22.225 mm |
| Thread Size | M12 x 1.75 |
| Type | Pillo Ball |
| Weight | 0.187 LB |
| EAN or UPC | 4549557049408 |