- 10 mm I.D
| Ball Dia. | 3/4 in, 19.05 mm |
| Thread Type | ISO Standard 1000 |
| I.D. | 10 mm |
| Total Height | 61 mm |
| Bearing Type | Plain Spherical |
| Type | Pillo Ball |
| Thread Size | M10 x 1.5 |
| Head Diameter | 26 mm |
| Weight | 0.118 LB |
| EAN or UPC | 4549557049378 |
| Ball Dia. | 3/4 in, 19.05 mm |
| Thread Type | ISO Standard 1000 |
| I.D. | 10 mm |
| Total Height | 61 mm |
| Bearing Type | Plain Spherical |
| Type | Pillo Ball |
| Thread Size | M10 x 1.5 |
| Head Diameter | 26 mm |
| Weight | 0.118 LB |
| EAN or UPC | 4549557049378 |