- 0.5-20 UNF Thread Size
| Bearing Type | Plain Spherical |
| Thread Size | 0.5-20 UNF |
| Type | Pillo Ball |
| Total Height | 2.781 in, 70.64 mm |
| Head Diameter | 1.312 in, 33.32 mm |
| Ball Dia. | 15/16 in, 23.812 mm |
| Thread Type | UNF |
| Height | 2.781 in |
| Weight | 0.293 LB |
| EAN or UPC | 4549557049095 |

