- 0.4375-20 UNF Thread Size
| Type | Pillo Ball |
| Ball Dia. | 13/16 in, 20.638 mm |
| Bearing Type | Plain Spherical |
| Head Diameter | 1.125 in, 28.58 mm |
| Height | 2.375 in |
| Thread Size | 0.4375-20 UNF |
| Total Height | 2.375 in, 60.33 mm |
| Thread Type | UNF |
| Weight | 0.178 LB |
| EAN or UPC | 4549557049071 |

