- 0.375-24 UNF Thread Size
| Head Diameter | 1 in, 25.4 mm |
| Thread Size | 0.375-24 UNF |
| Type | Pillo Ball |
| Height | 2.125 in |
| Thread Type | UNF |
| Bearing Type | Plain Spherical |
| Total Height | 2.125 in, 53.98 mm |
| Ball Dia. | 23/32 in, 18.256 mm |
| Weight | 0.13 LB |
| EAN or UPC | 4549557049057 |

