- 0.3125-24 UNF Thread Size
| Thread Size | 0.3125-24 UNF |
| Thread Type | UNF |
| Type | Pillo Ball |
| Height | 1.812 in |
| Bearing Type | Plain Spherical |
| Total Height | 1.812 in, 46.02 mm |
| Ball Dia. | 5/8 in, 15.875 mm |
| Head Diameter | 0.875 in, 22.23 mm |
| Weight | 0.079 LB |
| EAN or UPC | 4549557049026 |

