- 0.25-28 UNF Thread Size
| Height | 1.687 in |
| Thread Size | 0.25-28 UNF |
| Head Diameter | 0.75 in, 19.05 mm |
| Bearing Type | Plain Spherical |
| Type | Pillo Ball |
| Thread Type | UNF |
| Total Height | 1.687 in, 42.85 mm |
| Ball Dia. | 33/64 in, 13.097 mm |
| Weight | 0.05 LB |
| EAN or UPC | 4549557049002 |

