- 0.19-32 UNF Thread Size
| Bearing Type | Plain Spherical |
| Ball Dia. | 7/16 in, 11.112 mm |
| Thread Type | UNF |
| Height | 1.375 in |
| Thread Size | 0.19-32 UNF |
| Head Diameter | 0.625 in, 15.88 mm |
| Type | Pillo Ball |
| Total Height | 1.375 in, 34.93 mm |
| Weight | 0.031 LB |
| EAN or UPC | 4549557048999 |

