- 0.138-32 UNC Thread Size
| Total Height | 1.046 in, 26.57 mm |
| Type | Pillo Ball |
| Ball Dia. | 5/16 in, 7.938 mm |
| Head Diameter | 0.469 in, 11.91 mm |
| Thread Size | 0.138-32 UNC |
| Height | 1.046 in |
| Bearing Type | Plain Spherical |
| Thread Type | UNC |
| Weight | 0.15 LB |
| EAN or UPC | 4549557048975 |

