- 0.75-16 UNF Thread Size
| Thread Size | 0.75-16 UNF |
| Ball Dia. | 1 5/16 in, 33.338 mm |
| Thread Type | UNF |
| Bearing Type | Plain Spherical |
| Total Height | 3.75 in, 95.25 mm |
| Head Diameter | 1.75 in, 44.45 mm |
| Type | Pillo Ball |
| Weight | 0.629 LB |
| EAN or UPC | 4549557049132 |
| Thread Size | 0.75-16 UNF |
| Ball Dia. | 1 5/16 in, 33.338 mm |
| Thread Type | UNF |
| Bearing Type | Plain Spherical |
| Total Height | 3.75 in, 95.25 mm |
| Head Diameter | 1.75 in, 44.45 mm |
| Type | Pillo Ball |
| Weight | 0.629 LB |
| EAN or UPC | 4549557049132 |