- 0.625-18 UNF Thread Size
| Thread Size | 0.625-18 UNF |
| Total Height | 3.25 in, 82.55 mm |
| Bearing Type | Plain Spherical |
| Head Diameter | 1.5 in, 38.1 mm |
| Type | Pillo Ball |
| Ball Dia. | 1 1/8 in, 28.575 mm |
| Thread Type | UNF |
| Weight | 0.418 LB |
| EAN or UPC | 4549557049101 |
| Thread Size | 0.625-18 UNF |
| Total Height | 3.25 in, 82.55 mm |
| Bearing Type | Plain Spherical |
| Head Diameter | 1.5 in, 38.1 mm |
| Type | Pillo Ball |
| Ball Dia. | 1 1/8 in, 28.575 mm |
| Thread Type | UNF |
| Weight | 0.418 LB |
| EAN or UPC | 4549557049101 |