- M8 x 1.25 Thread Size
| Type | Pillo Ball |
| Total Height | 48 mm |
| Head Diameter | 24 mm |
| Ball Dia. | 5/8 in, 15.875 mm |
| Thread Type | Metric |
| Thread Size | M8 x 1.25 |
| Bearing Type | Plain Spherical |
| Weight | 0.099 LB |
| EAN or UPC | 4549557048784 |
| Type | Pillo Ball |
| Total Height | 48 mm |
| Head Diameter | 24 mm |
| Ball Dia. | 5/8 in, 15.875 mm |
| Thread Type | Metric |
| Thread Size | M8 x 1.25 |
| Bearing Type | Plain Spherical |
| Weight | 0.099 LB |
| EAN or UPC | 4549557048784 |