- M6 x 1 Thread Size
| Head Diameter | 19.5 mm |
| Bearing Type | Plain Spherical |
| Ball Dia. | 1/2 in, 12.7 mm |
| Total Height | 39.7 mm |
| Thread Size | M6 x 1 |
| Thread Type | Metric |
| Type | Pillo Ball |
| Weight | 0.055 LB |
| EAN or UPC | 4549557048777 |
| Head Diameter | 19.5 mm |
| Bearing Type | Plain Spherical |
| Ball Dia. | 1/2 in, 12.7 mm |
| Total Height | 39.7 mm |
| Thread Size | M6 x 1 |
| Thread Type | Metric |
| Type | Pillo Ball |
| Weight | 0.055 LB |
| EAN or UPC | 4549557048777 |