- M22 x 1.5 Thread Size
| Total Height | 111 mm |
| Head Diameter | 54 mm |
| Bearing Type | Plain Spherical |
| Thread Size | M22 x 1.5 |
| Type | Pillo Ball |
| Thread Type | Metric |
| Ball Dia. | 1 1/2 in, 38.1 mm |
| Weight | 1.1 LB |
| EAN or UPC | 4549557048920 |
| Total Height | 111 mm |
| Head Diameter | 54 mm |
| Bearing Type | Plain Spherical |
| Thread Size | M22 x 1.5 |
| Type | Pillo Ball |
| Thread Type | Metric |
| Ball Dia. | 1 1/2 in, 38.1 mm |
| Weight | 1.1 LB |
| EAN or UPC | 4549557048920 |