- M14 x 2 Thread Size
| Bearing Type | Plain Spherical |
| Thread Type | Metric |
| Ball Dia. | 1 in, 25.4 mm |
| Thread Size | M14 x 2 |
| Total Height | 75 mm |
| Type | Pillo Ball |
| Head Diameter | 36 mm |
| Weight | 0.341 LB |
| EAN or UPC | 4549557048852 |
| Bearing Type | Plain Spherical |
| Thread Type | Metric |
| Ball Dia. | 1 in, 25.4 mm |
| Thread Size | M14 x 2 |
| Total Height | 75 mm |
| Type | Pillo Ball |
| Head Diameter | 36 mm |
| Weight | 0.341 LB |
| EAN or UPC | 4549557048852 |