- M12 x 1.75 Thread Size
| Head Diameter | 32 mm |
| Height | 66 mm |
| Type | Pillo Ball |
| Total Height | 66 mm |
| Thread Size | M12 x 1.75 |
| Thread Type | Metric |
| Bearing Type | Plain Spherical |
| Ball Dia. | 7/8 in, 22.225 mm |
| Weight | 0.231 LB |
| EAN or UPC | 4549557048821 |
| Head Diameter | 32 mm |
| Height | 66 mm |
| Type | Pillo Ball |
| Total Height | 66 mm |
| Thread Size | M12 x 1.75 |
| Thread Type | Metric |
| Bearing Type | Plain Spherical |
| Ball Dia. | 7/8 in, 22.225 mm |
| Weight | 0.231 LB |
| EAN or UPC | 4549557048821 |