- M10 x 1.5 Thread Size
| Head Diameter | 28 mm |
| Total Height | 57 mm |
| Ball Dia. | 3/4 in, 19.05 mm |
| Bearing Type | Plain Spherical |
| Type | Pillo Ball |
| Thread Size | M10 x 1.5 |
| Thread Type | Metric |
| Weight | 0.154 LB |
| EAN or UPC | 4549557048807 |
| Head Diameter | 28 mm |
| Total Height | 57 mm |
| Ball Dia. | 3/4 in, 19.05 mm |
| Bearing Type | Plain Spherical |
| Type | Pillo Ball |
| Thread Size | M10 x 1.5 |
| Thread Type | Metric |
| Weight | 0.154 LB |
| EAN or UPC | 4549557048807 |