- M8 x 1.25 Thread Size
| Height | 47 mm |
| Bearing Type | Plain Spherical |
| Thread Type | Metric |
| Thread Size | M8 x 1.25 |
| Total Height | 47 mm |
| Ball Dia. | 5/8 in, 15.875 mm |
| Head Diameter | 22 mm |
| Type | Pillo Ball |
| Weight | 0.094 LB |
| EAN or UPC | 4549557048395 |
| Height | 47 mm |
| Bearing Type | Plain Spherical |
| Thread Type | Metric |
| Thread Size | M8 x 1.25 |
| Total Height | 47 mm |
| Ball Dia. | 5/8 in, 15.875 mm |
| Head Diameter | 22 mm |
| Type | Pillo Ball |
| Weight | 0.094 LB |
| EAN or UPC | 4549557048395 |