- M6 x 1 Thread Size
| Thread Type | Metric |
| Ball Dia. | 1/2 in, 12.7 mm |
| Bearing Type | Plain Spherical |
| Type | Pillo Ball |
| Thread Size | M6 x 1 |
| Head Diameter | 18 mm |
| Height | 39 mm |
| Total Height | 39 mm |
| Weight | 0.055 LB |
| EAN or UPC | 4549557048340 |
| Thread Type | Metric |
| Ball Dia. | 1/2 in, 12.7 mm |
| Bearing Type | Plain Spherical |
| Type | Pillo Ball |
| Thread Size | M6 x 1 |
| Head Diameter | 18 mm |
| Height | 39 mm |
| Total Height | 39 mm |
| Weight | 0.055 LB |
| EAN or UPC | 4549557048340 |