- M5 x 0.8 Thread Size
| Thread Type | Metric |
| Total Height | 35 mm |
| Type | Pillo Ball |
| Ball Dia. | 7/16 in, 11.112 mm |
| Thread Size | M5 x 0.8 |
| Bearing Type | Plain Spherical |
| Height | 35 mm |
| Head Diameter | 16 mm |
| Weight | 0.036 LB |
| EAN or UPC | 4549557048302 |
| Thread Type | Metric |
| Total Height | 35 mm |
| Type | Pillo Ball |
| Ball Dia. | 7/16 in, 11.112 mm |
| Thread Size | M5 x 0.8 |
| Bearing Type | Plain Spherical |
| Height | 35 mm |
| Head Diameter | 16 mm |
| Weight | 0.036 LB |
| EAN or UPC | 4549557048302 |