- M4 x 0.7 Thread Size
| Thread Size | M4 x 0.7 |
| Head Diameter | 14 mm |
| Type | Pillo Ball |
| Total Height | 31 mm |
| Thread Type | Metric |
| Height | 31 mm |
| Bearing Type | Plain Spherical |
| Ball Dia. | 3/8 in, 9.525 mm |
| Weight | 0.026 LB |
| EAN or UPC | 4549557048258 |
| Thread Size | M4 x 0.7 |
| Head Diameter | 14 mm |
| Type | Pillo Ball |
| Total Height | 31 mm |
| Thread Type | Metric |
| Height | 31 mm |
| Bearing Type | Plain Spherical |
| Ball Dia. | 3/8 in, 9.525 mm |
| Weight | 0.026 LB |
| EAN or UPC | 4549557048258 |