- M3 x 0.5 Thread Size
| Type | Pillo Ball |
| Total Height | 27 mm |
| Ball Dia. | 5/16 in, 7.938 mm |
| Height | 27 mm |
| Thread Size | M3 x 0.5 |
| Head Diameter | 12 mm |
| Thread Type | Metric |
| Bearing Type | Plain Spherical |
| Weight | 0.013 LB |
| EAN or UPC | 4549557048227 |
| Type | Pillo Ball |
| Total Height | 27 mm |
| Ball Dia. | 5/16 in, 7.938 mm |
| Height | 27 mm |
| Thread Size | M3 x 0.5 |
| Head Diameter | 12 mm |
| Thread Type | Metric |
| Bearing Type | Plain Spherical |
| Weight | 0.013 LB |
| EAN or UPC | 4549557048227 |