- M27 x 2 Thread Size
| Total Height | 136 mm |
| Bearing Type | Plain Spherical |
| Ball Dia. | 1 7/8 in, 47.625 mm |
| Thread Size | M27 x 2 |
| Height | 136 mm |
| Head Diameter | 66 mm |
| Thread Type | Metric |
| Type | Pillo Ball |
| Weight | 2.09 LB |
| EAN or UPC | 4549557048715 |
| Total Height | 136 mm |
| Bearing Type | Plain Spherical |
| Ball Dia. | 1 7/8 in, 47.625 mm |
| Thread Size | M27 x 2 |
| Height | 136 mm |
| Head Diameter | 66 mm |
| Thread Type | Metric |
| Type | Pillo Ball |
| Weight | 2.09 LB |
| EAN or UPC | 4549557048715 |