- M24 x 2 Thread Size
| Type | Pillo Ball |
| Height | 124 mm |
| Thread Type | Metric |
| Ball Dia. | 1 11/16 in, 42.862 mm |
| Thread Size | M24 x 2 |
| Bearing Type | Plain Spherical |
| Head Diameter | 60 mm |
| Total Height | 124 mm |
| Weight | 1.65 LB |
| EAN or UPC | 4549557048692 |
| Type | Pillo Ball |
| Height | 124 mm |
| Thread Type | Metric |
| Ball Dia. | 1 11/16 in, 42.862 mm |
| Thread Size | M24 x 2 |
| Bearing Type | Plain Spherical |
| Head Diameter | 60 mm |
| Total Height | 124 mm |
| Weight | 1.65 LB |
| EAN or UPC | 4549557048692 |