- M20 x 1.5 Thread Size
| Ball Dia. | 1 3/8 in, 34.925 mm |
| Thread Size | M20 x 1.5 |
| Thread Type | Metric |
| Type | Pillo Ball |
| Bearing Type | Plain Spherical |
| Total Height | 100 mm |
| Height | 100 mm |
| Head Diameter | 46 mm |
| Weight | 0.836 LB |
| EAN or UPC | 4549557048623 |
| Ball Dia. | 1 3/8 in, 34.925 mm |
| Thread Size | M20 x 1.5 |
| Thread Type | Metric |
| Type | Pillo Ball |
| Bearing Type | Plain Spherical |
| Total Height | 100 mm |
| Height | 100 mm |
| Head Diameter | 46 mm |
| Weight | 0.836 LB |
| EAN or UPC | 4549557048623 |