- M18 x 1.5 Thread Size
| Thread Size | M18 x 1.5 |
| Thread Type | Metric |
| Bearing Type | Plain Spherical |
| Height | 92 mm |
| Ball Dia. | 1 1/4 in, 31.75 mm |
| Head Diameter | 42 mm |
| Type | Pillo Ball |
| Total Height | 92 mm |
| Weight | 0.649 LB |
| EAN or UPC | 4549557048579 |
| Thread Size | M18 x 1.5 |
| Thread Type | Metric |
| Bearing Type | Plain Spherical |
| Height | 92 mm |
| Ball Dia. | 1 1/4 in, 31.75 mm |
| Head Diameter | 42 mm |
| Type | Pillo Ball |
| Total Height | 92 mm |
| Weight | 0.649 LB |
| EAN or UPC | 4549557048579 |