- M16 x 2 Thread Size
| Thread Type | Metric |
| Ball Dia. | 1 1/8 in, 28.575 mm |
| Total Height | 83 mm |
| Head Diameter | 38 mm |
| Thread Size | M16 x 2 |
| Type | Pillo Ball |
| Height | 83 mm |
| Bearing Type | Plain Spherical |
| Weight | 0.462 LB |
| EAN or UPC | 4549557048531 |
| Thread Type | Metric |
| Ball Dia. | 1 1/8 in, 28.575 mm |
| Total Height | 83 mm |
| Head Diameter | 38 mm |
| Thread Size | M16 x 2 |
| Type | Pillo Ball |
| Height | 83 mm |
| Bearing Type | Plain Spherical |
| Weight | 0.462 LB |
| EAN or UPC | 4549557048531 |