- M12 x 1.75 Thread Size
| Head Diameter | 30 mm |
| Ball Dia. | 7/8 in, 22.225 mm |
| Thread Type | Metric |
| Type | Pillo Ball |
| Thread Size | M12 x 1.75 |
| Bearing Type | Plain Spherical |
| Total Height | 65 mm |
| Height | 65 mm |
| Weight | 0.235 LB |
| EAN or UPC | 4549557048449 |
| Head Diameter | 30 mm |
| Ball Dia. | 7/8 in, 22.225 mm |
| Thread Type | Metric |
| Type | Pillo Ball |
| Thread Size | M12 x 1.75 |
| Bearing Type | Plain Spherical |
| Total Height | 65 mm |
| Height | 65 mm |
| Weight | 0.235 LB |
| EAN or UPC | 4549557048449 |