- M10 x 1.5 Thread Size
| Thread Size | M10 x 1.5 |
| Total Height | 56 mm |
| Ball Dia. | 3/4 in, 19.05 mm |
| Type | Pillo Ball |
| Height | 56 mm |
| Thread Type | Metric |
| Head Diameter | 26 mm |
| Bearing Type | Plain Spherical |
| Weight | 0.158 LB |
| EAN or UPC | 4549557048418 |
| Thread Size | M10 x 1.5 |
| Total Height | 56 mm |
| Ball Dia. | 3/4 in, 19.05 mm |
| Type | Pillo Ball |
| Height | 56 mm |
| Thread Type | Metric |
| Head Diameter | 26 mm |
| Bearing Type | Plain Spherical |
| Weight | 0.158 LB |
| EAN or UPC | 4549557048418 |