- 30 mm Roller Width
- Cylindrical Roller Bearing
| Roller Type | Roller |
| Dn (Oil) | 120000 |
| Enclosure | Open |
| Outer Diameter Type | Crowned |
| Relubricatable | Yes |
| I.D. | 45 mm |
| Roller Dia. | 100 mm |
| Bearing Type | Cylindrical Roller |
| Outside Ring Shape | Crowned |
| Roller Width | 30 mm |
| Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 91500 N |
| Dn (Grease) | 72000 |
| O.D. | 100 mm |
| Weight | 3.08 LB |
| EAN or UPC | 4549557047145 |

