- 85 mm Roller Diameter
- 45 mm Inner Diameter
- Roller Follower
| Dn (Oil) | 120000 |
| Dynamic Load Rating | 91500 N |
| Roller Dia. | 85 mm |
| I.D. | 45 mm |
| Roller Type | Roller |
| Material | SUJ2 |
| Outer Diameter Type | Cylindrical |
| Dn (Grease) | 72000 |
| Roller Width | 30 mm |
| Enclosure | Open |
| Bearing Type | Roller Follower |
| Relubricatable | Yes |
| Weight | 1.942 LB |
| EAN or UPC | 4549557047107 |

