- 80 mm Roller Diameter
- 40 mm Inner Diameter
- Roller Follower
| Dynamic Load Rating | 86500 N |
| Roller Type | Roller |
| I.D. | 40 mm |
| Bearing Type | Roller Follower |
| Material | SUJ2 |
| Dn (Grease) | 72000 |
| Roller Dia. | 80 mm |
| Relubricatable | Yes |
| Outer Diameter Type | Crowned |
| Enclosure | Open |
| Roller Width | 30 mm |
| Dn (Oil) | 120000 |
| Weight | 1.797 LB |
| EAN or UPC | 4549557047053 |

