
- 30 mm Roller Width
- Cylindrical Roller Bearing
Dynamic Load Rating | 86500 N |
Enclosure | Open |
Dn (Grease) | 72000 |
Outside Ring Shape | Crowned |
Roller Width | 30 mm |
Roller Dia. | 90 mm |
Roller Type | Roller |
I.D. | 40 mm |
Relubricatable | Yes |
Bearing Type | Cylindrical Roller |
O.D. | 90 mm |
Outer Diameter Type | Crowned |
Material | High Carbon Chromium Bearing Steel |
Dn (Oil) | 120000 |
Weight | 2.486 LB |
EAN or UPC | 4549557047084 |
