- 62 mm Roller Diameter
- 30 mm Inner Diameter
- Roller Follower
| Dynamic Load Rating | 58200 N |
| Dn (Grease) | 72000 |
| Roller Dia. | 62 mm |
| Outer Diameter Type | Crowned |
| Roller Width | 28 mm |
| Bearing Type | Roller Follower |
| Relubricatable | Yes |
| Dn (Oil) | 120000 |
| Roller Type | Roller |
| Material | SUJ2 |
| I.D. | 30 mm |
| Enclosure | Open |
| Weight | 1.025 LB |
| EAN or UPC | 4549557046926 |

