
- 28 mm Roller Width
- Cylindrical Roller Bearing
Bearing Type | Cylindrical Roller |
Outer Diameter Type | Crowned |
Enclosure | Open |
Dn (Oil) | 120000 |
Dn (Grease) | 72000 |
Roller Width | 28 mm |
Roller Dia. | 72 mm |
Material | High Carbon Chromium Bearing Steel |
O.D. | 72 mm |
Relubricatable | Yes |
Dynamic Load Rating | 58200 N |
Outside Ring Shape | Crowned |
I.D. | 30 mm |
Roller Type | Roller |
Weight | 1.533 LB |
EAN or UPC | 4549557046964 |
