- 28 mm Roller Width
- Cylindrical Roller Bearing
| O.D. | 72 mm |
| Dynamic Load Rating | 58200 N |
| Dn (Oil) | 120000 |
| Material | High Carbon Chromium Bearing Steel |
| Roller Width | 28 mm |
| Enclosure | Open |
| I.D. | 30 mm |
| Bearing Type | Cylindrical Roller |
| Relubricatable | Yes |
| Dn (Grease) | 72000 |
| Outer Diameter Type | Cylindrical |
| Roller Type | Roller |
| Roller Dia. | 72 mm |
| Outside Ring Shape | Cylindrical |
| Weight | 1.533 LB |
| EAN or UPC | 4549557046957 |

