- 24 mm Roller Width
- Cylindrical Roller Bearing
| Relubricatable | Yes |
| Material | High Carbon Chromium Bearing Steel |
| Roller Type | Roller |
| Outer Diameter Type | Crowned |
| Enclosure | Open |
| Outside Ring Shape | Crowned |
| Dn (Oil) | 120000 |
| Bearing Type | Cylindrical Roller |
| Roller Width | 24 mm |
| Roller Dia. | 52 mm |
| Dynamic Load Rating | 38900 N |
| I.D. | 20 mm |
| O.D. | 52 mm |
| Dn (Grease) | 72000 |
| Weight | 0.706 LB |
| EAN or UPC | 4549557046827 |

