- 40 mm Roller Diameter
- 17 mm Inner Diameter
- Roller Follower
| Roller Width | 20 mm |
| Dn (Grease) | 72000 |
| Roller Dia. | 40 mm |
| Relubricatable | Yes |
| Enclosure | Open |
| Dn (Oil) | 120000 |
| Roller Type | Roller |
| Bearing Type | Roller Follower |
| Outer Diameter Type | Crowned |
| Dynamic Load Rating | 25200 N |
| I.D. | 17 mm |
| Material | SUJ2 |
| Weight | 0.323 LB |
| EAN or UPC | 4549557046711 |

