- 20 mm Roller Width
- Cylindrical Roller Bearing
| Dynamic Load Rating | 25200 N |
| Material | High Carbon Chromium Bearing Steel |
| Outer Diameter Type | Crowned |
| Roller Width | 20 mm |
| Roller Type | Roller |
| Enclosure | Open |
| I.D. | 17 mm |
| O.D. | 47 mm |
| Roller Dia. | 47 mm |
| Dn (Oil) | 120000 |
| Outside Ring Shape | Crowned |
| Relubricatable | Yes |
| Bearing Type | Cylindrical Roller |
| Dn (Grease) | 72000 |
| Weight | 0.488 LB |
| EAN or UPC | 4549557046759 |

