- 35 mm Roller Diameter
- 15 mm Inner Diameter
- Roller Follower
| I.D. | 15 mm |
| Bearing Type | Roller Follower |
| Material | SUJ2 |
| Outer Diameter Type | Cylindrical |
| Dynamic Load Rating | 23400 N |
| Enclosure | Open |
| Dn (Oil) | 120000 |
| Dn (Grease) | 72000 |
| Roller Type | Roller |
| Roller Dia. | 35 mm |
| Relubricatable | Yes |
| Roller Width | 18 mm |
| Weight | 0.22 LB |
| EAN or UPC | 4549557046636 |

