- 90 mm Roller Diameter
- 30 mm Stud Diameter
- M30x1.5 Thread Size
| Roller Type | Cylindrical Roller |
| Limiting Speed - Grease | 2200 rpm |
| Roller Dia. | 90 mm |
| Roller Surface Profile | Crowned |
| Shin added / d1n - Oil | 11000 |
| Stud Dia. | 30 mm |
| d1n - Grease | 66000 |
| Relubricatable | Yes |
| Stud Profile | Standard |
| Bearing Type | Cam Follower |
| Thread Size | M30 x 1.5 Thread Size |
| Thread Type | Metric |
| Shin - Oil | 11000 |
| Dynamic Load Rating | 90300 N |
| Weight | 4.334 LB |
| EAN or UPC | 4549557046612 |

