- 62 mm Roller Diameter
- 24 mm Stud Diameter
- M24x1.5 Thread Size
| Dynamic Load Rating | 58200 N |
| Thread Size | M24 x 1.5 Thread Size |
| Roller Type | Cylindrical Roller |
| Relubricatable | Yes |
| Limiting Speed - Grease | 2750 rpm |
| Shin added / d1n - Oil | 11000 |
| Thread Type | Metric |
| d1n - Grease | 66000 |
| Roller Surface Profile | Crowned |
| Bearing Type | Cam Follower |
| Roller Dia. | 62 mm |
| Shin - Oil | 11000 |
| Stud Dia. | 24 mm |
| Stud Profile | Standard |
| Weight | 1.735 LB |
| EAN or UPC | 4549557046582 |

