Skip to content Skip to navigation menu
High Carbon Steel Stud/Track Rollers

NUCF241BR

High Carbon Steel Stud/Track Rollers
Item #114462096
  • 29 mm Roller Width
  • 24 mm Stud Diameter
  • M24 x 1.5 Thread Size
High Carbon Steel Stud/Track Rollers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 29 mm Roller Width
  • 24 mm Stud Diameter
  • M24 x 1.5 Thread Size
Thread Size M24 x 1.5 Thread Size
Material High Carbon Steel Made
Stud Type Full Complement
Roller Dia. 72 mm
Roller Width 29 mm
Thread Type Metric
Roller Type Crowned
Shin - Oil 110000
Outside Ring Shape Crowned
Stud Length 49.5 mm
Bearing Type Cam Follower
Relubricatable Yes
Limiting Speed - Grease 2750 rpm
Roller Surface Profile Crowned
d1n - Grease 66000
Shin added / d1n - Oil 110000
Hex Socket Hex Socket
Dynamic Load Rating 63900 N
Stud Profile Standard
End Type Hexagon Hole
Stud Material High Carbon Steel Made
Stud Dia. 24 mm
Weight 2.249 LB
EAN or UPC 4549557070648
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison