- 47 mm Roller Diameter
- 20 mm Stud Diameter
- M20x1.5 Thread Size
| Roller Type | Cylindrical Roller |
| Shin - Oil | 11000 |
| Stud Profile | Standard |
| Roller Dia. | 47 mm |
| Limiting Speed - Grease | 3300 rpm |
| d1n - Grease | 66000 |
| Stud Dia. | 20 mm |
| Thread Type | Metric |
| Relubricatable | Yes |
| Bearing Type | Cam Follower |
| Thread Size | M20 x 1.5 Thread Size |
| Shin added / d1n - Oil | 11000 |
| Dynamic Load Rating | 38900 N |
| Roller Surface Profile | Crowned |
| Weight | 0.844 LB |
| EAN or UPC | 4549557046575 |

