- 40 mm Roller Diameter
- 18 mm Stud Diameter
- M18x1.5 Thread Size
| Bearing Type | Cam Follower |
| Roller Type | Cylindrical Roller |
| Stud Profile | Standard |
| Thread Type | Metric |
| Shin added / d1n - Oil | 11000 |
| Relubricatable | Yes |
| Limiting Speed - Grease | 4125 rpm |
| d1n - Grease | 66000 |
| Roller Dia. | 40 mm |
| Shin - Oil | 11000 |
| Roller Surface Profile | Crowned |
| Thread Size | M18 x 1.5 Thread Size |
| Dynamic Load Rating | 25200 N |
| Stud Dia. | 18 mm |
| Weight | 0.536 LB |
| EAN or UPC | 4549557046544 |

