
- 35 mm Roller Diameter
- 16 mm Stud Diameter
- M16x1.5 Thread Size
Hex Socket | Hex Socket |
Relubricatable | Yes |
Stud Profile | Standard |
Bearing Type | Cam Follower |
Dynamic Load Rating | 23400 N |
Thread Size | M16 x 1.5 Thread Size |
Roller Surface Profile | Crowned |
d1n - Grease | 66000 |
Roller Dia. | 35 mm |
Limiting Speed - Grease | 4125 rpm |
Roller Type | Cylindrical Roller |
Shin added / d1n - Oil | 110000 |
Stud Dia. | 16 mm |
Thread Type | Metric |
Shin - Oil | 110000 |
Weight | 0.368 LB |
EAN or UPC | 4549557070600 |
