- 32 mm Roller Diameter
- 12 mm Stud Diameter
- M12x1.5 Thread Size
| Stud Dia. | 12 mm |
| Roller Type | Cylindrical Roller |
| Stud Profile | Standard |
| Shin - Oil | 11000 |
| Bearing Type | Cam Follower |
| Thread Size | M12 x 1.5 Thread Size |
| Dynamic Load Rating | 14000 N |
| Roller Surface Profile | Crowned |
| Shin added / d1n - Oil | 11000 |
| Limiting Speed - Grease | 5500 rpm |
| Relubricatable | Yes |
| Roller Dia. | 32 mm |
| d1n - Grease | 66000 |
| Thread Type | Metric |
| Weight | 0.213 LB |
| EAN or UPC | 4549557046506 |

